Vinyl Sheet
- Mfr # RVP-05X40
- Zoro # G724786881
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
Product Form
Sheet
Standards
RoHS Compliant
Fabrication
Coated
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X40
- Zoro #
- G724786881
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Maximum Temperature
- 200 Degrees F
- Product Form
- Sheet
- Standards
- RoHS Compliant
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Color
- Red
- Material
- PVC
- Minimum Temperature
- -30 Degrees F
- Weight
- 25 lb
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
Dimensions
- Plastic Length
- 40 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 40 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.