Vinyl Sheet
- Mfr # YVP-05X40
- Zoro # G624787414
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Coated
Scratch-Resistant
Scratch-Resistant
Plastic Thickness
0.018 in
Static-Resistant
Not Static-Resistant
Plastic Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X40
- Zoro #
- G624787414
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Color
- Yellow
- Material
- PVC
- Product Type
- Plastic Sheet
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Plastic Density
- 0.048 lb/cu in
- Product Form
- Sheet
- Weight
- 25 lb
- Minimum Temperature
- -30 Degrees F
- Standards
- RoHS Compliant
- Plastic Clarity
- Opaque
- Metal Detectable
- Not Metal Detectable
- Maximum Temperature
- 200 Degrees F
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 40 ft
Description
Vinyl Sheet, PVC, Plastic Length 40 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.