Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X70
- Zoro # G924786568
product price:Â
$
2,231.99
/ea
Free Shipping & Returns
Key Features
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Plastic Thickness
0.018 in
Maximum Temperature
200 Degrees F
Fabrication
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X70
- Zoro #
- G924786568
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Static-Resistant
- Not Static-Resistant
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
- Color
- Green
- Plastic Clarity
- Opaque
- Backing Type
- No Backing
- Material
- PVC
- UV-Resistant
- UV-Resistant
- Scratch-Resistant
- Scratch-Resistant
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Weight
- 43.75 lb
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 70 ft
Description
Vinyl Sheet, PVC, Plastic Length 70 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.