Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-5x36in
- Zoro # G324791827
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
UV-Resistant
UV-Resistant
Standards
RoHS Compliant
Product Type
Plastic Sheet
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x36in
- Zoro #
- G324791827
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Material
- PVC
- Color
- Red
- Weight
- 1.88 lb
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- Static-Resistant
- Not Static-Resistant
- Backing Type
- No Backing
- Plastic Density
- 0.048 lb/cu in
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 36 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.