Zoro Homepage

Viton Rubber Sheet No Adhesive, 75A, 1/32"T x 6"W x 6"L

  • Mfr # BULK-RS-V75-211

  • Zoro # G2419744


product price: $17.69
/ea

Key Features

Rubber Width
6 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-211
Zoro #
G2419744
UPC #
193005331979
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/32 in
Overall Thickness
0.03125 in
Overall Width
6 in
Overall Length
6 in
Length
6 in
Width
6 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Material
Viton
Max. Temp. (F)
400 Degrees F
Shape
Strip
Compression Set
25 %
Minimum Temperature
-10 Degrees F
Chemical Resistance
Excellent
Thickness Tolerance
+0.016 in/0 in
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Abrasion Resistance
Good
Density
1.9 g/cc
Texture
Smooth
Oil Resistance
Excellent
Weather Resistance
Excellent
Tear Strength
22 N/mm
Tensile Strength
1,000 psi

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 6 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.