Zoro Select

Welding Screen, 8 ft. W, 6 ft., Blue


product price: $143.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Protective Material Transparent PVC
  • Includes Nylon Ties, Snap Locks
  • Height 6 ft.
  • Width 8 ft.
  • Material Weight 13 oz/sq yd
See all product information

Product Information

Dimensions

Height 6 ft.
Width 8 ft.
Protective Width 8 ft
Protective Height 6 ft
Overall Height 6 ft
Grommet Hole Diameter 0.35 in
Screen Width 8 ft
Frame Leg Length 31 in
Overall Width 8 ft
Panel Height 6 ft
Frame Tube Size 1 in

Details

Protective Material Transparent PVC
Includes Nylon Ties, Snap Locks
Material Weight 13 oz/sq yd
Protective Thickness 0.014 in
Thickness 0.014"
Protective Color Blue
Color Blue
With Grommet / Without Grommet With Grommet
Withstand Temp. 150 Degrees F
Material Transparent PVC
Grommet Placement 12 in Centers on Four Sides
Welding Protection Sub-Category Screens
Item Welding Screen
Frame Finish Powder Coated
Features Multi-Panel Enclosures
Resistance Properties UV Inhibitor
Screen Material Thickness 0.36 mm
Opacity Tinted Transparent
Process Enclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter
Number of Sides 4
Screen Material PVC
Fastener Type Grommets
Screen Material Weight 13 oz/sq yd
Maximum Temperature 150 Degrees F
Includes Frame Yes
Screen Material Coating PVC
Base Frame Type Platform Legs
Frame Material Steel
Grommet Location Center
Screen Material Color Blue
Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Grommet Material Steel
Grommet Spacing 12 in

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.