White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-AC-1434

  • Zoro # G7858572


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1434
Zoro #
G7858572
UPC #
193005087364
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.05/-0.025 in
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Friction Coefficient
0.2
Grade
Standard
Wear Factor
Excellent
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
UV Resistant
No
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
8.26 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.