Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 8 ft L x 4 ft W x 10 mm Thick

  • Mfr # PS-EPVC-WH-10MMX48X96

  • Zoro # G208839096


product price: $294.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
10 mm
Color
White
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-10MMX48X96
Zoro #
G208839096
UPC #
197666049730
Country of Origin
United States

Dimensions

Plastic Thickness
10 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Backing Type
No Backing
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
Plastic Clarity
Opaque
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Grade
Digital Print
Plastic Hardness
55D
Tensile Strength Rating
Poor
Material
FPVC
Water Absorption
Not Rated
Shape
Rectangle
Tensile Strength
2,250 psi
Friction Coefficient
Not Rated
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
UV Resistant
Yes
Temperature Range
168 Degrees F
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
Plastic Hardness Rating
Hard
Machinability
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Weight
38.63 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Shore Hardness
55 Shore D
Flexural Modulus
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 10 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.