White PTFE Film Stock 24" L x 24" W x 0.010" Thick

  • Mfr # G15-10F-24X24

  • Zoro # G8386576


product price:  $28.39
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-10F-24X24
Zoro #
G8386576
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.010"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.001 in
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Material Color Family
White
Standards
AMS 3652, ASTM D3308, FDA
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Material
PTFE
Corrosion and Chemical Resistance
Excellent
Elongation
200 %
Friction Rating
Very Slippery
Shape
Square
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Backing Type
No Backing
Machinability
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Good
Wear Factor
Excellent
Temperature Range
-400 Degrees to 500 Degrees F
Grade
Standard
UV Resistant
Yes
Weight
0.461 lb
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.001 in
Minimum Temperature
-400 Degrees F
Friction Coefficient
0.08
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Light Transmission
9 %
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Fabrication
Molded
Product Form
Sheet
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.01 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.