Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 10 ft. L x 24" W x 0.060" Thick

  • Mfr # G15-60F-24X10

  • Zoro # G8384467


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-60F-24X10
Zoro #
G8384467
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Length
10 ft.
Thickness
0.060"
Nominal Size
24 in W x 10 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.006 in
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, FDA, MIL-P-22241
Impact Strength
3 ft-lb/in
Material
PTFE
Elongation
200 %
Temperature Range
-350 Degrees to 550 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.006 in
UV Resistant
Yes
Friction Coefficient
0.08
Plastic Clarity
Translucent
Tensile Strength Rating
Poor
Shape
Rectangle
Minimum Temperature
-350 Degrees F
Machinability
Not Rated
Impact Strength Rating
Good
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Plastic Hardness
55D
Wear Factor
Excellent
Weight
1.324 lb
Plastic Density
138.24 lb/cu ft
Backing Type
No Backing
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Grade
Standard
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Roll
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
UV-Resistant
UV-Resistant
Product Form
Roll
Metal Detectable
Not Metal Detectable
Fabrication
Molded
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Rockwell Hardness
50 HRR

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 10 ft, Plastic Width 24 in, Plastic Thickness 0.06 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.