White PTFE Sheet Stock 12" L x 12" W x 0.375" Thick

  • Mfr # G15-.375-12X12

  • Zoro # G8370442


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.375-12X12
Zoro #
G8370442
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Length
12"
Thickness
0.375"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Standards
AMS 3652, FDA, MIL-P-22241
Impact Strength
3 ft-lb/in
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.038 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
1,500 psi
Material
PTFE
Machinability
Not Rated
Grade
Standard
Plastic Thickness Tolerance
+/-0.038 in
Minimum Temperature
-350 Degrees F
Weight
0.414 lb
Plastic Density
13.24 lb/cu ft
Shape
Square
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Plastic Hardness
55D
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Temperature Range
-350 Degrees to 550 Degrees F
Impact Strength Rating
Good
Backing Type
No Backing
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Rockwell Hardness
50 HRR
Dielectric Strength
80 kV/mm
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Elongation
200 %
UV-Resistant
UV-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.