White PTFE Sheet Stock 24" L x 12" W x 0.375" Thick

  • Mfr # G15-.375-12X24

  • Zoro # G8091535


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.375-12X24
Zoro #
G8091535
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.375"
Width
12"
Length
24"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.038 in
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material Type
Standard Grade
Material
PTFE
Impact Strength Rating
Good
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption
0.01 %
Backing Type
No Backing
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Machinability
Not Rated
Weight
0.828 lb
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Plastic Hardness
55D
Maximum Temperature
550 Degrees F
Shape
Rectangle
Plastic Density
13.24 lb/cu ft
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.038 in
Minimum Temperature
-350 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Grade
Standard
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Elongation
200 %
Fabrication
Molded
Flexural Modulus
0.04 GPa
Light Transmission
9 %
Product Type
Plastic Sheet
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.