Zoro Homepage

White PTFE Sheet Stock 48" L x 24" W x 0.060" Thick

  • Mfr # G15-60F-24X48

  • Zoro # G8019882


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-60F-24X48
Zoro #
G8019882
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.060"
Length
48"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Operating Temp. Range
-400 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.006 in
Material Color Family
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
1,500 psi
Material
PTFE
Wear Factor
Excellent
Grade
Standard
Machinability
Not Rated
Weight
0.53 lb
Shape
Rectangle
Maximum Temperature
550 Degrees F
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Density
13.24 lb/cu ft
Backing Type
No Backing
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Friction Rating
Very Slippery
Minimum Temperature
-350 Degrees F
Plastic Clarity
Translucent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-0.006 in
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Plastic Hardness
55D
Dielectric Strength
80 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Elongation
200 %
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Form
Sheet
Fabrication
Molded
Shore Hardness
55 Shore D
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Light Transmission
9 %

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.