Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 48" L x 24" W x 0.375" Thick

  • Mfr # G15-.375-24X48

  • Zoro # G7913753


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.375-24X48
Zoro #
G7913753
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
48"
Thickness
0.375"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Standards
AMS 3652, FDA, MIL-P-22241
Thickness Tolerance
+/-0.038 in
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Plastic Grouping
Sheet Stock
Material
PTFE
Weight
3.31 lb
Temperature Range
-350 Degrees to 550 Degrees F
Plastic Thickness Tolerance
+/-0.038 in
Minimum Temperature
-350 Degrees F
Tensile Strength Rating
Poor
Backing Type
No Backing
Maximum Temperature
550 Degrees F
Friction Coefficient
0.08
Wear Factor
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Good
Machinability
Not Rated
Water Absorption
0.01 %
Plastic Density
13.24 lb/cu ft
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Grade
Standard
Plastic Hardness
55D
Shape
Rectangle
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
Product Form
Sheet
Fabrication
Molded
Product Type
Plastic Sheet
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
Elongation
200 %
Rockwell Hardness
50 HRR
Light Transmission
9 %
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.