Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 48" L x 48" W x 0.093" Thick

  • Mfr # G15-.93F-48X48

  • Zoro # G7989913


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.093"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-.93F-48X48
Zoro #
G7989913
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.093"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
48"
Length
48"
Thickness
0.093"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Standards
AMS 3652, FDA, MIL-P-22241
Material Type
Standard Grade
Tensile Strength
1,500 psi
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Thickness Tolerance
+/-0.009 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Backing Type
No Backing
Minimum Temperature
-350 Degrees F
Plastic Density
13.24 lb/cu ft
Weight
1.642 lb
Water Absorption Rating
Excellent
Friction Coefficient
0.08
UV Resistant
Yes
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.009 in
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Temperature Range
-350 Degrees to 550 Degrees F
Impact Strength Rating
Good
Wear Factor
Excellent
Grade
Standard
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Shape
Square
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Dielectric Strength
80 kV/mm
Fabrication
Molded
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Product Form
Sheet
Elongation
200 %
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.