Shop ZORO SELECT
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 1" Thick
- Mfr # BULK-PS-UHMW-440
- Zoro # G7862520
product price:Â
$
155.99
/ea
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMW-440
- Zoro #
- G7862520
- UPC #
- 193005911782
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- White
- Color
- White
- Standards
- FDA, UL 94 HB
- Material
- UHMW-PE
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Impact Strength
- 16.0 ft. - lbs./in.
- Tensile Strength
- 4,400 psi
- Backing Type
- Plain
- Thickness Tolerance
- (-0.016" - +0.024")
- Friction Rating
- Very Slippery
- Water Absorption
- 0.0001
- Tensile Strength Rating
- Poor
- Grade
- Standard
- Plastic Clarity
- Opaque
- Plastic Density
- 0.034 lbs / cu. in.
- Water Absorption Rating
- Excellent
- Plastic Hardness
- 70D
- Shape
- Sheet
- Impact Strength Rating
- Excellent
- Friction Coefficient
- 0.15
Dimensions
- Plastic Thickness
- 1 in
- Plastic Width
- 16"
- Plastic Length
- 32"
- Thickness
- 1"
- Length
- 32"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
- Width
- 16"
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.