This item is Discontinued.

Zoro Select Winter Boots, Mens, 14, Lace, Plain, PR NM1000 281 14

This item is Discontinued.

Zoro Select

Winter Boots, Mens, 14, Lace, Plain, PR (Discontinued)

Mfr # NM1000 281 14
Zoro # G3697854
Country of Origin Unknown
Category Snow Shoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM1000 281 14
Zoro #
G3697854
UPC #
-
Country of Origin
Unknown

Dimensions

Size
14
Height
10 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
14

Details

Item
Winter Boots
Color
Black/Tan
Midsole Material
Rubber
Closure Type
Lace Up
Outsole Material
Rubber
Footwear Sole Pattern
Non-Loading Lug
Upper Material
Leather
Shank Material
Rubber
Gender
Men's
Insulation Type
Felt
Toe Type
Plain
Waterproof
Yes
Resists
Cold
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Leather (Upper), Rubber (Shell)
Insulation Technology
Felt
Shank Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Upper Material (PRINT)
Leather

Description

Winter Boots, Color Black/Tan, Gender Men's, Size 14, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.