Winter Boots, Mens, 15, Lace, Plain, PR

  • Mfr # NM1000 281 15

  • Zoro # G3717201


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Tan
Height
10 in
Midsole Material
Rubber
Toe Type
Plain
Resists
Cold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM1000 281 15
Zoro #
G3717201
UPC #
-
Country of Origin
Unknown

Dimensions

Size
15
Height
10 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
15

Details

Item
Winter Boots
Color
Black/Tan
Midsole Material
Rubber
Toe Type
Plain
Resists
Cold
Footwear Sole Pattern
Non-Loading Lug
Gender
Men's
Shank Material
Rubber
Outsole Material
Rubber
Insulation Type
Felt
Upper Material
Leather
Closure Type
Lace Up
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Leather (Upper), Rubber (Shell)
All-Leather Upper
Yes
Shank Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insulation Technology
Felt
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber

Description

Winter Boots, Color Black/Tan, Gender Men's, Size 15, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.