Winter Boots, Mens, 16, Lace, Plain, PR

  • Mfr # NM1000 281 16

  • Zoro # G3699376


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Tan
Shank Material
Rubber
Resists
Cold
Waterproof
Yes
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM1000 281 16
Zoro #
G3699376
UPC #
-
Country of Origin
Unknown

Dimensions

Size
16
Height
10 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
16

Details

Item
Winter Boots
Color
Black/Tan
Shank Material
Rubber
Resists
Cold
Waterproof
Yes
Closure Type
Lace Up
Gender
Men's
Insulation Type
Felt
Toe Type
Plain
Footwear Sole Pattern
Non-Loading Lug
Midsole Material
Rubber
Upper Material
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Leather (Upper), Rubber (Shell)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Insulation Technology
Felt
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Shank Material (PRINT)
Rubber

Description

Winter Boots, Color Black/Tan, Gender Men's, Size 16, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.