WngNt, Znc, 1 5/8x0.6875", 5/16"-18
- Mfr # 0-CD-788A87-
- Zoro # G022413526
product price:Â
$
4.79
/ea
Key Features
Tensile Strength
50,000 psia
Thread Type
Coarse
Base Diameter
11/16 in
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-788A87-
- Zoro #
- G022413526
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Series
- Fig. 788
- Wing Span - Maximum
- 1 7/8 in
- Pack Size
- Small Pack
- Item
- Wing Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Base Diameter
- 11/16 in
- Overall Height
- 1.375 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.