Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
- Mfr # U25110.019.0100
- Zoro # G3211792
product price:Â
$
8.69
/pk of 100, $0.09/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25110.019.0100
- Zoro #
- G3211792
- UPC #
- 008236807912
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
- Head Dia.
- 0.334 in
- Head Height
- 0.137 in
- Maximum Head Height
- 9/64 in
- Minimum Thread Length
- 19/32 in
- Head Width
- 0.359 in
- Maximum Head Width
- 23/64 in
- Overall Length
- 1 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 1 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size Not Applicable, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 19/32 in, Pack Size Small, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.