
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK
Mfr # 1032DPFND
Zoro # G8547194
product price: $271.99
/pk 2500, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Standards
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032DPFND
Zoro #
G8547194
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
10-9X2 Phillips Flat Head w/Nibs Deep Thread Wood Screw 2/3 Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.