Shop ZORO SELECT
See all product information
Create Account
Wood Screw, 5/8 in, 8 in, Galvanized 30 PK
- Mfr # 62128BTBG
- Zoro # G9688973
product price:Â
$
269.99
/pk of 30, $9.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62128BTBG
- Zoro #
- G9688973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Finish
- Galvanized
- Item
- Wood Screw
Dimensions
- Screw Size
- 5/8 in
- Fastener Length
- 8 in
Description
Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.