Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
- Mfr # 0612DPLFD
- Zoro # G8547693
product price:Â
$
234.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0612DPLFD
- Zoro #
- G8547693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Description
6-13X3/4 Phil Flat .260-.279 OD no Nibs Deep Thread Wood Screw Fully Threaded Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.