
Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1600 PK
Mfr # 0848DXFD
Zoro # G9093718
product price:Â $125.99
/pk 1600, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0848DXFD
Zoro #
G9093718
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8X3 Square Phillips Drive Flat Head no Nibs Deep Thread Wood Screw 2/3 Thrd ZincBaKe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.