Yellow Fiberglass Epoxy Laminate G-10/FR4 Fiberglass Epoxy Laminate Rod 1 ft L, 1 1/2 in Dia.

  • Mfr # BULK-CR-GFR4-40

  • Zoro # G105379879


product price:  $60.99
/ea

Key Features

Material
Fiberglass Epoxy Laminate
Color
Yellow
Length
1 ft
Tensile Strength (PSI)
36,000 psi
Diameter Tolerance
+0.1/-0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CR-GFR4-40
Zoro #
G105379879
UPC #
193005350628
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1 1/2 in
Diameter Tolerance
+0.1/-0 in
Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.1/-0 in
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Length
1 ft
Overall Length
12 in

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Material
Fiberglass Epoxy Laminate
Color
Yellow
Tensile Strength (PSI)
36,000 psi
Min. Temp. (F)
-70 Degrees F
Wear Factor
Fair
Machinability
Good
Type
General Purpose
Plastic Hardness Rating
Extra Hard
Tensile Strength
38,000 psi
Max. Temp. (F)
300 Degrees F
Water Absorption
0.15 %
Tensile Strength Rating
Excellent
UV Resistant
No
Grade
G-10/FR4
Standards
UL 94
Plastic Density
0.072 lb/cu in
Minimum Temperature
0 Degrees F
Shape
Rod
Corrosion and Chemical Resistance
Good
Impact Strength
14.0 ft-lb/in
Plastic Hardness
Rockwell M110
Maximum Temperature
280 Degrees F
Water Absorption Rating
Good
Temperature Range
-70 Degrees to 280 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Hardness Rating
Extra Hard
Clarity
Opaque
Density
0.072 lb/cu in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1 1/2 in, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.1/-0 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products