Trash Bags: 13 gal Capacity, 24 in x 28 in, 0.85 mil Thick, Drawstring, White, 250 PK

  • Mfr # 445MK7

  • Zoro # G016307596


product price:  $39.99
/pk 250, $0.16/ea

Key Features

Scent
None
Color
White
Bags Per Roll
25
Package Configuration
Coreless Roll
Features
Convenient drawstring closure and flat bottom construction allows you to use the full capacity of the bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445MK7
Zoro #
G016307596
UPC #
850067256410
Country of Origin
United States

Dimensions

Height
28 in
Width
24 in
Size
24 x 28
Thickness
0.85 mil

Details

Item
Standard Duty Trash Bags
Scent
None
Color
White
Bags Per Roll
25
Package Configuration
Coreless Roll
Features
Convenient drawstring closure and flat bottom construction allows you to use the full capacity of the bag
Application
Food Service, Hospital, Office, Education, Kitchen/Breakroom
Max. Load
60 lbs
Capacity
13 gal
Material
Linear Low Density Polyethylene
Bag Closure Type
Drawstring
Strength Rating
Medium Duty
Seal
Side Seal
Rolls Per Package
10
Capacity Range
10 to 15 gal

Description

Draw tape liners feature a convenient drawstring closure and flat bottom construction which allows you to use the full capacity of the bag. The drawstring helps keep hands clean and creates a handy carry handle. These liners are designed to fit the container without waste, adding more capacity, and are constructed with no bottom seal to help prevent leakage. These liners are furnished on interleaved coreless rolls.


  • Liner is designed to fit container without waste, adding more capacity.
  • Liner is side welded to prevent leakage, with no bottom seal.

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.