Zsi
C-Rail, 39 In L, Steel
Mfr # SCR1
Zoro # G3371243
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 11 mm
- Standards BETA
- Width 28 mm
- Length 39 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3 in. x 4 in. ABS Closet Flange with Adjustable Metal Ring (C53601)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- SLOAN Repair Kit, Handle (B50A)
- KOHLER Handle Base Kit, Lever (1153944-CP)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- Zsi Plumbing Accessories