Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in PRESSURE BALANCE VALVE

  • Mfr # QH5PB

  • Zoro # G715819383


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QH5PB
Zoro #
G715819383
UPC #
84169516367
Country of Origin
Germany

Dimensions

Length
5 in
Height
2.25 in

Description

QHPB Series Pressure Bypass Valve for radiant heat systems.


  • Available in 3/4", 1", and 1-1/4"
  • Pressure bypass valve used in radiant heating systems
  • Prevents a steep rise of pump head and maintains flow at a stable rate
  • One circulator pump is used with multiple zones
  • Reduces pump wear and system noise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.