Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Way Diverter

  • Mfr # QHDV5

  • Zoro # G715819390


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3-Way
Pipe Size
1 in
Connection Type
MNPT
Overall Length
3.75 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHDV5
Zoro #
G715819390
UPC #
84169515537
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
3.75 in
Overall Width
3.75 in
Overall Height
2.25 in

Details

Valve Ways
3-Way
Connection Type
MNPT

Description

Zurn 3-way brass diverter valve


  • 3-way diverter, 1" brass valve, provides 0-100% by-pass
  • Has 1" union type male threaded connections
  • Operates manually or can be used with zone valve actuators/motors or thermostatic heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.