Zoro Homepage

Actuator Assembly, Flush Valve

  • Mfr # PEMS6000-HYM

  • Zoro # G2183386


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Type
Flush Valve
Material of Construction
Metal and Wire
Material
Brass, Copper
Finish
Polished Chrome
Includes
Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEMS6000-HYM
Zoro #
G2183386
UPC #
670240511583
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
7 5/8 in
Overall Height
4 3/8 in
Overall Width
4 in

Details

Type
Flush Valve
Material of Construction
Metal and Wire
Material
Brass, Copper
Finish
Polished Chrome
Includes
Motor Assembly
Item
F25 Cp Tail 1-1/2 X 16 W/9 Score
Fits Brand
Zurn
For Use With
ZEMS6000AV-HET,ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
For Use With Mfr. Model Number
ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
Color
Chrome
Product Type
Actuator Assembly
Compatible Series
ZEMS
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS
Compatible Brand
Zurn

Description

Actuator Assembly, Includes Motor Assembly, Flush Valve, Material of Construction Metal and Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.