Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 3-375A
Zoro # G2844396
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,781.52
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Temp. Range 33 Degrees to 140 Degrees F
- Width 11 3/4 in
- Pipe Size 3"
- Max. Pressure 175 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1467)
- ZORO SELECT 3" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK04)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- Zurn Backflow Preventers