, Exposed Non-Freeze Lead Free Wall Hydrant, 16in Wall

  • Mfr # Z1321-CXL-16

  • Zoro # G515780418


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.5 in
Body Material
Copper;Bronze;StainlessSteel
Includes
Hydrant and key
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1321-CXL-16
Zoro #
G515780418
UPC #
670240955844
Country of Origin
China

Dimensions

Overall Width
5.5 in
Length
22.5 in

Details

Body Material
Copper;Bronze;StainlessSteel
Includes
Hydrant and key

Description

Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.


  • Lead-free
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings.
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
  • Lead-free
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
  • Recommended for commercial applications such as office buildings, apartment complexes, malls, shopping centers, schools, churches and industrial buildings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.