Faucet

  • Mfr # ZG6955-E-W2

  • Zoro # G123946053


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Flow Type
Aerated
ADA Compliance
ADA Compliant
Sensor Type
Adjustable
Operation Method
Motion Sensor
Standards
ASME All2.18.1/CSA B125.1, CEC, CSA B125.1, IPC, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZG6955-E-W2
Zoro #
G123946053
UPC #
889934335385
Country of Origin
Indonesia

Dimensions

Overall Width
4 in
Spout Height - Maximum
4 1/8 in
Spout Outlet Height
5 3/4 in

Details

Item
Faucet
Flow Type
Aerated
ADA Compliance
ADA Compliant
Sensor Type
Adjustable
Operation Method
Motion Sensor
Standards
ASME All2.18.1/CSA B125.1, CEC, CSA B125.1, IPC, NSF 372, NSF 61
Application
Commercial
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Spout Reach
6 3/4 in
Body Material
Brass
Series
Serio
Features
Remote Monitoring
Power Source
Hydropower
CEC Compliance
CEC Compliant
Time Out
30 sec
Finish
Polished Chrome
Product Type
Sensor Faucet
Water Supply Type
Single Tempered Line
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Arc
Temperature Control Method
Mixing Valve Not Included

Description

Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.