This item is Discontinued.

Zurn PressReduc Vlv Fnpt Sealed Cage Ss Adj Screw 15-150Psi 34-NR3XLHRSC

PressReduc Vlv Fnpt Sealed Cage Ss Adj Screw 15-150Psi (Discontinued)

  • Mfr # 34-NR3XLHRSC
  • Zoro # G4489092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-NR3XLHRSC
Zoro #
G4489092
UPC #
612052078502
Country of Origin
Unknown

Dimensions

Pipe Size
3/4"
Height
5.5 in
Length
5.5 in

Details

Connection Type
Threaded
Body Material
LowLeadCastBronze
Max. Pressure
400 psi
Max. Temp.
140° F
Mounting Position
Horizontal;Vertical
Includes
Water Pressure Reducing Valve

Description

The Zurn Wilkins NR3XL Water Pressure Reducing Valve with integral strainer is ideal for residential applications. The durable composite bell housing resists corrosion, and the cartridge design is easy to repair.
Features:
•3/4" pressure reducing valve with High Range 15-150 psi with sealed cage
•Cartridge loaded design is easily repaired, ideal for residential applications
•Compact design with short lay length allows installation in tight spaces
•Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-BiteTM and Z-PressTM solderless connections, and more
•Threaded bell speeds access to cartridge internals


  • For use with potable water pipes with a 3/4 in. inner diameter
  • Cartridge loaded design is easily repaired, ideal for residential applications
  • Compact design with short lay length allows installation in tight spaces
  • Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-BiteTM and Z-PressTM solderless connections, and more
  • Quality integral stainless steel strainer screen holds up over time
  • Protects plumbing from excessive water pressures
  • Inexpensive, durable and versatile an excellent value for residential construction
  • Compact dimensions with a short lay length to fit in tight spaces
  • Chemical-resistant cartridge and a durable, threaded, UV-resistant bell housing
  • Easily swap out the repair cartridge to increase the lifespan of your valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.