This item is Discontinued.

Zurn Prv Hi Rng Lead Free 3" 500Xl 3-500XLHR

Prv Hi Rng Lead Free 3" 500Xl (Discontinued)

  • Mfr # 3-500XLHR
  • Zoro # G8669365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-500XLHR
Zoro #
G8669365
UPC #
612052208954
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Height
15.8 in

Details

Connection Type
FNPT
Body Material
LowLeadCastBronze
Max. Pressure
300 psi
Max. Temp.
140° F
Item
Prv Hi Rng Lead Free 3" 500Xl
Includes
Water Pressure Reducing Valve with Integral By-pass Check Valve
Mounting Position
Horizontal;Vertical

Description

Prv Hi Rng Lead Free 3 In. 500Xl


  • Meets the requirements of NSF/ANSI 61
  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.