Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 34-375
Zoro # G3184571
Free Shipping & Returns
$450.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 9/16 in
- Pipe Size 3/4"
- Max. Temp. 180 Degrees F
Product Information
- Brand Zurn
- MFR # 34-375
- Zoro # G3184571
- UPC # 612052081359
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 3 9/16 in |
Pipe Size | 3/4" |
Length | 8 7/8 in |
Size | 3/4 in |
Details
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375, Size 3/4 in, Connection FNPT X FNPT, Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 9/16 in, Length 8 7/8 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance C-UL, CSA, FM, IAPMO, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- SHARKBITE PUSH COUPLING 3/8""X1/4"" (25424)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- Zurn Valves