This item is Discontinued.

No Product Image Available

ReducPress PAssy Composite Vessel FnptXFnpt Strainer (Discontinued)

  • Mfr # 114-375XLS
  • Zoro # G4026252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-375XLS
Zoro #
G4026252
UPC #
612052078472
Country of Origin
Unknown

Dimensions

Length
23.5 in
Height
7.6 in

Details

Connection Type
FNPT
Body Material
ReinforcedNylon;StainlessSteel;LowLeadCastBronze
Max. Pressure
175 psi
Max. Temp.
180° F
Includes
Reduced Pressure Principle Assembly with full port QT ball valves
Mounting Position
Horizontal

Description

  • Fits pipes with 1-1/4" inner diameter
  • With full port QT ball valves and Model SXL lead-free bronze "Y" type strainer
  • EZSwap pressure vessel is removable for easy access and added convenience
  • Durable, UV-resistant EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Minimal bronze construction acts as theft deterrent
  • Optional line flush tool provides easy line flushing, saving up to 15 minutes per installation and easier winterization.
  • ASSE listed 1013 and cUPC listed
  • CSA certified B64.4 and Meets the requirements of NSF/ANSI/CAN 61
  • Safe Drinking Water Act compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.