This item is Discontinued.

Zurn ReducPress Principle Assy Fnpt X Fnpt, Street Elbows 1-975XL2SE

ReducPress Principle Assy Fnpt X Fnpt, Street Elbows (Discontinued)

  • Mfr # 1-975XL2SE
  • Zoro # G3996868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-975XL2SE
Zoro #
G3996868
UPC #
612052098111
Country of Origin
Unknown

Dimensions

Length
17 in
Height
6.8 in

Details

Connection Type
FNPT
Body Material
LowLeadCastBronze
Max. Pressure
175 psi
Max. Temp.
140° F
Mounting Position
Horizontal
Includes
Reduced Pressure Principle Assembly

Description

  • Repair kit allows for a quick fix, instead of a full replacement
  • Pre-assembled with backflow, pressure regulation, and strainer components
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Street elbows on inlet and outlet provide narrow footprint
  • Can be configured as "N" or "Z" shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.