Shop ZURN

Sensor Faucet, 6V DC, Adjustable

  • Mfr # Z6955-XL-S-F-W2

  • Zoro # G116663806


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome Plated
Product Type
Sensor Faucet
Warranty
3 yr Limited
Water Supply Type
Hot and Cold Lines
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z6955-XL-S-F-W2
Zoro #
G116663806
UPC #
889934211030
Country of Origin
United States

Dimensions

Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 3/16 in

Details

Application
Commercial
Finish
Chrome Plated
Item
Sensor Faucet
Product Type
Sensor Faucet
Warranty
3 yr Limited
Water Supply Type
Hot and Cold Lines
Time Out
30 sec
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Includes Handle
Handle Not Included
Spout Reach
6 3/4 in
Power Source
Battery, Hardwired
Vandal Resistance
Vandal-Resistant Hardware
Mounting Hole Center-to-Center Distance - Maximum
4 in
Sensor Type
Adjustable
Battery Type
AA
Flow Rate - Maximum
0.5 gpm
Voltage
6V DC
Series
Aqua-FIT(R)
Number of Mounting Holes
0
Operation Method
Motion Sensor
Includes
(4) AA Lithium Batteries
Standards
ASME A112.18.1/ CSA B125.1, ASME A112.18.1/CSA B125.1, CSA B125.1, cUPC, Lead Law Compliant, WaterSense Compliant
ADA Compliance
ADA Compliant
Flow Type
Spray
Temperature - Minimum
33 Degrees F
Body Material
Cast Brass

Description

Sensor Faucets

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.