Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # Z6915-XL-SSH

  • Zoro # G9231334


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Body Material
Cast Brass, Plastic
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6915-XL-SSH
Zoro #
G9231334
UPC #
670240486904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Spout Length
6 3/4 in
Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
3 yr
Spout Height
5 5/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 7/8 in
Spout Height - Maximum
3 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Body Material
Cast Brass, Plastic
Voltage
6V DC
For Use With
Zurn Faucet Product
Features
Inline Filter, Infrared Convergence-Type Proximity Sensor
Includes
Single Supply Hose
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
Spout Reach
5 1/8 in
Faucet Activation
Motion Sensor
Ligature Resistant
No
Faucet Finish
Chrome Plated
Faucet Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
Sensor Type
Fixed
Valve Type
Ball
Sensor Range
6 in
CEC Compliant
Non CEC Compliant
Power Source
Battery
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Mounting Type - Faucet
Deck
Battery Type
AA
Vandal Resistant Features
Vandal Resistant Aerator
Series
AquaSense(R)
ADA Compliance
ADA Compliant
Drain Style
Drain Not Included
Max. Mounting Hole Center Distance
4 in
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Flow Type
Aerated
Includes Batteries
Batteries Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Number of Batteries
4
Temperature Control
Adjustable Temperature
Sensor Range - Maximum
6 in
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Warranty
3 yr
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Temperature - Minimum
35 Degrees F
Time Out
30 sec
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Required
Product Type
Sensor Faucet
Spout Shape
Arc
Number of Mounting Holes
3
Inlet Connection Type
NPT
Pressure - Maximum
125 psi

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.