Shop All PEX Fittings
Zurn
Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe
Mfr # QQPT443X
Zoro # G3747353
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Tee
- Fitting Connection Type PEx
- Tube Size 3/4" x 3/4" x 1"
- Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
Product Information
- Brand Zurn
- MFR # QQPT443X
- Zoro # G3747353
- UPC # 084169684134
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/2" |
PEX Size | 3/4" x 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Side B Tube Inner Diameter | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Details
Description
Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Standard, Fitting Material Polymer, Material Grade Polymer, Fitting Side A Connection Type Barbed, Finish/Coating None, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 13/32 in, Maximum Operating Pressure 160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- ANVIL 1-1/4" Black Forged Steel Hex Head Plug Class 3000 (0361313604)
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC121210PK)
- Zurn Fittings