Shop All Vacuum Breakers
Zurn
Vacuum Breaker, 1-1/4 In., FNPT x FNPT
Mfr # 114-35XL
Zoro # G4452481
original price:
$159.84
18% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
- Width 2 in
- Height 4 1/2 in
- Seal Buna Nitrile
Product Information
- Brand Zurn
- MFR # 114-35XL
- Zoro # G4452481
- UPC # 612052068398
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 2 in |
Height | 4 1/2 in |
Size | 1 1/4" |
Pipe Size | 1 1/4" |
Details
Description
Vacuum Breaker, Size 1 1/4 in, Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 4 1/2 in, Width 2 in, Standards ASSE 1001, CSA, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Constructor 1900 W High Speed Automatic Plastic Durable Constructor Infared Hand Dryer; White (CON-CHD200W)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026E)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1" (1-720A)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- ZURN Vacuum Breaker, 2 In., FNPT x FNPT, 125 psi (2-35XL)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 2" (2-720A)
- ZURN 1" 710 Pressure Vacuum Breaker Assembly (1-710)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 3/4 X 9 Pkg (3393004)
- Zurn Valves