Shop All Vacuum Breakers
Zurn
Vacuum Breaker, 3/4 In., GHT
Mfr # BFP-8F
Zoro # G4461082
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type GHT
- Material of Construction Acetal, Brass, Stainless Steel
- Width 1 15/16 in
- Height 1 5/8 in
- Size 3/4"
Product Information
- Brand Zurn
- MFR # BFP-8F
- Zoro # G4461082
- UPC # 612052042367
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1 15/16 in |
Height | 1 5/8 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Description
Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Acetal, Brass, Stainless Steel, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 5/8 in, Width 1 15/16 in, Standards ASSE 1001, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-BM)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- ANVIL 1-1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310027800)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- ZURN Vacuum Breaker, 1-1/2 In., FNPT x FNPT (112-35XL)
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- ZURN Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W (Z7000-VB)
- ZURN P6003-B-HP - High Pressure Vacuum Breaker Repair Kit (For Urinals) (P6003-B-HP)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- Zurn Valves