Zurn
Valve, 3/4" Pipe Size, Double Union FNPT
Mfr # 34-70XLDU
Zoro # G3784809
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4"
- Connection Type Double Union FNPT
- Body Material Bronze
- Max. Pressure 300 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 x 3/8 Galvanized Malleable Coupling Silver 44186
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 6388573
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length 1146
- RIDGID Press Tool Jaw 20543
- ZURN Auto Control Valve, 3 in. Pipe, Flanged 3-ZW209
- ZURN Pressure Reducing Valve, FNPT, 300 psi 34-625XL
- ZURN Water Pressure Reducing Valve 1-NR3XL
- ZURN Valve, 1" Pipe Size, Double Union FNPT 1-70XLDU
- ZURN Pressure Reducing Valve, FNPT, 6" L 1-625XL
- ZURN Water Pressure Reducing Valve, 2-1/2 In. 212-500XL
- WATTS Water Pressure Reducing Valve, 3/4 In. 3/4 LF N55BUM1
- Zurn Valves