Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-600XLDM

  • Zoro # G008230383


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-600XLDM
Zoro #
G008230383
UPC #
612052202822
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Length
5 5/16 in
Overall Height
6 1/2 in
Height
5 1/2 in
Overall Width
3 5/16 in
Inlet Connection Size
3/4 in

Details

Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Material
Low Lead Cast Bronze
Preset Pressure Settings
50 psi
Includes
Strainer
Standards
ASSE 1003, Certified to NSF/ANSI 372 by IAPMO R and T, City of Los Angeles Approved, CSA, IAPMO
Pressure Adjustment Range
25 to 75 psi
Factory Set Pressure
50 psi
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Application
Commercial Use, Residential Use
Strainer
Yes
Valve Type
Pressure Reducing
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Male
For Media
Water
Pilot Adjustment - Maximum
125 psi
Pilot Adjustment - Minimum
75 psi
Outlet Connection Gender
Male
Union Type
No Union
Includes Strainer
Strainer Included
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Minimum
25 psi
Port Design
Full Port
Flow Rate - Continuous Maximum
25.1 gpm
Fluid Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.