This item is Discontinued.

Zurn Zw 4000-S 2 1/2 ZW4000-S

Zw 4000-S 2 1/2 (Discontinued)

  • Mfr # ZW4000-S
  • Zoro # G9254863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZW4000-S
Zoro #
G9254863
UPC #
612052254401
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Height
10 in

Details

Max. Pressure
400 psi
Item
Zw 4000-S 2 1/2"
Mounting Position
Horizontal

Description

Zw 4000-S 2-1/2 In.


  • Multiple special hose threads available for versatile installation
  • Maximum inlet pressure setting of 400-psi
  • Flow and no-flow pressure regulation capabilities
  • Rough chrome finish available for increased customization
  • UL® Listed
  • C-UL® Listed
  • NYC MEA 325-06-E
  • City of Los Angeles Approved
  • Factory set outlet pressure setting
  • Special hose threads available as an option

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.