Enfinigy, 2-Slice Toaster, Extra Wide 1.5in Slots for Bagels and Toast, White

  • Mfr # 1023978

  • Zoro # G522729974


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
7.7 in
Depth
9.7 in
Length (In.)
13.4 in
Includes
1000 watt 2-slot toaster
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023978
Zoro #
G522729974
UPC #
035886660888
Country of Origin
China

Dimensions

Width
7.7 in
Depth
9.7 in
Length (In.)
13.4 in

Details

Color
White
Includes
1000 watt 2-slot toaster
Material
stainless steel

Description

ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features. Accessories can be added to many of the products for even more robust functionality.From defrosting bread to toasting bagels, our multi-function 2-Slot Toasters help you wake up on the right side of the morning. Plus, they’re packed with user-friendly features, like precise browning control settings, bread slice centering, and a high lift for easy bread removal. Sleek silver toaster design mixes German engineering and innovation; Combines modern aesthetics with high-performance features. This 2 slice toaster can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Bread slice centering. The 2 toaster slice toaster features a defrost function, power light indicator, and high lift for easy bread removal. Digital control. The silver toaster has a stainless steel exterior and an auto shut off. 1000 watts. 1.5'' slot width; Measures 12.2''L x 6.6''W x 8.1''H, weighs 4.63''lbs; Cord measures 33''L.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.