Shop ZWILLING J.A. HENCKELS
See all product information
Knife, Chef, 8" L, Black Handle
Mfr # 32208-204
Zoro # G5103213
product price:Â $35.39
/eaKey Features
Dishwasher Safe
Yes
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless Steel
Type
Chef's Knife
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32208-204
Zoro #
G5103213
UPC #
035886110499
Country of Origin
Spain
Dimensions
Length
8 in
Overall Length
13 1/4 in
Blade Length
7 7/8 in
Details
Item
Knife
Dishwasher Safe
Yes
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless Steel
Type
Chef's Knife
Finger Guard
Yes
Handle Color
Black
Handle
Polypropylene
Metal Detectable
No
Finger Guard Included
Yes
Forged/Stamped
Stamped
Knife Type
Chef's Knife
Edge Style
Fine Edge
Number of Implements
1
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 13 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 7/8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.