Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUNDLED UTM and VPN Firewall w/1 YR GOLD Bundled Licenses

  • Mfr # USGFLEX100HBUN

  • Zoro # G321701614


product price: $626.99
/ea
Free Shipping & Returns

Key Features

AI Features
DNS Filtering, Anti-malware
Number of Network (RJ-45) Ports
8
Encryption Standard
MD5, SHA-1, 3DES, AES (256-bit), SSL, SHA-2 256-bit, DES
Product Line
ZyWALL
Support/Service Duration
1 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX100HBUN
Zoro #
G321701614
UPC #
760559128845
Country of Origin
China

Dimensions

Width
8.5 in
Height
1.3 in

Details

AI Features
DNS Filtering, Anti-malware
Number of Network (RJ-45) Ports
8
Item
Network Security/Firewall Appliance
Encryption Standard
MD5, SHA-1, 3DES, AES (256-bit), SSL, SHA-2 256-bit, DES
Product Line
ZyWALL
Support/Service Duration
1 Year
AI-powered
Yes
Data Link Protocols
FTP, HTTP, SMTP
Firewall Throughput
2.93-Gbit/s
Base Unit Connectivity Technology
Wired
Number of Concurrent Sessions (Max)
300000
IPS Throughput
187.50-MB/s
VPN Throughput
93.75-MB/s
Standards
FCC Part 15 (Class B)CE EMC (Class B)RCM (Class B)BSMILVD (EN60950-1)
Support/Service Type
Bundled Licenses
Firewall Protection Supported
SSL Inspection, Application Control, Reputation Enabled Defense, Content Filtering, Dead Peer Detection, URL Filtering, FloodGuard, DNS Security, Intrusion Prevention, Malware Protection, Cloud Sandboxing, Stateful Packet Filtering, Static Web Filtering
Number of Ports
8
Includes
ZyWALL USG FLEX 100H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Manageable
Yes
Number of VPN Supported
25
Ethernet Technology
Gigabit Ethernet
USB
Yes
Power Consumption
17 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.